Multi-purpose drill bit MFD-S Plus
Multi-purpose drill bit MFD-S Plus
DRL-GENPURP-MFDS-PLUS-D10-L210-WL150MM
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
Drive arbor with impact stop function
The shortened mounting grooves, suitable for SDS-plus, prevent impact use in hammer drills, even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
- Not suitable for impact drilling. For rotary drilling only.
- Drill bit (art. no. 0641231035) for creating the drill hole in conjunction with drill bit countersink (art. no. 0650641316) for the AMO®-Therm Mini spacer installation system
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Diameter (Ø) | 10 mm |
Length | 210 mm |
Working length | 150 mm |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | Suitable for SDS-plus |
Datasheets (0)
Certificates/ Documents (0)