For detailed information, other images and documents, please select individual articles from the following table.
TIPP® silicone pipe clamp
Two-part pipe clamp with red, silicone-based rubber insert
- Connection thread: M8 x M10
- Metal belt thickness: 1.5 mm
- Material: Sheet steel
- Min./max. temperature resistance: -60 to 225 °C
- Halogen-free: Yes
- Chlorine-free: Yes
- Silicone-free: No
- Surface: Zinc plated
- Thread type: Metric thread
- Building material class: B2 - Normally inflammable
- DIN: 4109
- Sustainability: Resources, Pollutants / Emissions
- Screw diameter: 6 mm
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Two threaded plugs for improved adjustment to pipe dimensions
- Threaded plug secured against falling out
- Contributes to sound insulation for DIN 4109
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Ideal for hot water systems and steam pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!