Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal cable holder
Universal cable holder - 5
Universal cable holder - 1
Universal cable holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal cable holder

Self-adhesive for permanently fastening electrical cables in the frame construction (cavity wall installation).

  • Number of cables: 5 PCS
  • Cable type: NYM 3 x 1.5 mm²
  • Length: 68 mm
  • Height: 20 mm
  • Flame-retardant: 650°C
  • Min./max. processing temperature: 15 to 25 °C
  • Material: PP - Polypropylene
  • Halogen-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen