Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Screw For AMO®-Therm Mini stand-off installation system
Screw For AMO<SUP>®</SUP>-Therm Mini stand-off installation system - 5
Screw For AMO<SUP>®</SUP>-Therm Mini stand-off installation system - 1
Screw For AMO<SUP>®</SUP>-Therm Mini stand-off installation system - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw For AMO®-Therm Mini stand-off installation system

For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry

  • Material: Steel
  • Nominal drill-bit diameter (d 0): 10 mm
  • Min. drill hole depth: 288 mm
  • Nominal drill hole diameter: 10 mm
  • Spot-facer diameter: 16 mm
  • Screw diameter: 11.5 mm
  • Screw length: 252 mm
  • Max. insulation thickness: 200 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen