The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cavity wall device connection box
Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
- Depth: 61 mm
- Milled-hole diameter: 68 mm
- Suitable for plate thickness: 7 - 40 mm
- Connection variants: NYM and extra-low voltage lines, 4 pipes EN 20
- Number of line entries: 8 PCS
- Number of connection pieces: 7 PCS
- Halogen-free: No
- Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): No
- Flame-retardant: 850°C
- IP protection class: IP 30
- Material: PP - Polypropylene
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- Self-locking of the pipes
- Break-out openings for corrugated pipes, NYM conductors and low-voltage conductors
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!