For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® Systemfix quick fastener With threaded rod
- Width: 30 mm
- Material thickness: 2.5 mm
- Thickness: 5 mm
- Min./max. temperature resistance: -40 to 90 °C
- Material: Steel
- Surface: Zinc plated
- Property class: 4.6
- Material of connecting component: POM - Polyoxymethylene
- Thread type: Metric thread
- Sustainability: Resources, Pollutants / Emissions
- show more ... show less ...
Register now and access more than 125,000 products



Variants
Immediately fixed with a 1/4 rotation
Friction-locked connection with the rail
Precise fit in the mounting rail - alignment in the rail possible
One-handed assembly possible
Easier assembly, particularly when working on ladders
Optimal suspension possible with threaded rods for long lengths
For all Systemfix models
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For assembly connection of all Varifix 26/18; 26/26; 28/28 and 36/36 mounting rails.
Suitable for quick individual attachment in the C-profile as an individual part and as a preassembled unit
Varifix Systemfix available individually for suspension with threaded rod.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!