Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TIPP® robust pipe clamp, hot-dip galvanised

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® robust pipe clamp, hot-dip galvanised

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions

  • Material: Steel
  • Min./max. temperature resistance: -30 to 100 °C
  • Ultraviolet resistance: Yes
  • Halogen-free: Yes
  • Chlorine-free: Yes
  • Silicone-free: Yes
  • Surface: Hot dip galvanized
  • Thread type: Metric thread
  • Building material class: B2 - Normally inflammable

See product details

Available in 25 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants