Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concrete screw W-BS Compact type P with pan head

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact type P with pan head

Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel

  • Anchor size: 6 mm
  • Thread diameter: 7 mm
  • Head type: Pan head
  • Internal drive: TX30
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1): 28 mm
  • Surface: Zinc plated
  • Material: Steel
  • Embedding depth (h nom): 25 mm
  • Minimum component thickness (h min): 80 mm
  • Through-hole in the component to be connected (d f): 8 mm
  • Approval: ETA-15/0091
  • Drill cutting diameter (d cut): 6.40 mm

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt