Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TIPP® Smartlock GS pipe clamp
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 5
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 1
TIPP<SUP>®</SUP> Smartlock GS pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS pipe clamp

Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation

  • Min./max. temperature resistance: -40 to 120 °C
  • Material: Steel
  • Surface: Zinc plated
  • Material of rubber profile: EPDM
  • Silicone-free: Yes
  • Halogen-free: Yes
  • Sustainability: Resources, Pollutants / Emissions

See product details

Available in 19 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt