Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VARIFIX® c-assembly rail 26/18

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® c-assembly rail 26/18

C-profile with various mounting options and extensive system components

  • Width: 26 mm
  • Height: 18 mm
  • Material thickness: 1.25 mm
  • Width of mouth: 14.3 mm
  • Elongated hole length: 25 mm
  • Elongated hole width: 8 mm
  • Elongated hole length 2: 14 mm
  • Elongated hole width 2: 11 mm
  • Elongated hole length 3: 15 mm
  • Elongated hole width 3: 6.5 mm
  • Elongated hole length 4: 10 mm
  • Elongated hole width 4: 6.5 mm
  • Elongated hole length 5: 25 mm
  • Elongated hole width 5: 11 mm
  • Hole distance: 22 mm
  • Hole distance 2: 16 mm
  • Hole distance 3: 24 mm
  • Surface: Sendzimir galvanized
  • Weight per meter: 550 g
  • Fire protection certified: No
  • Material: Steel
  • Sustainability: Resources, Pollutants / Emissions
  • Round hole diameter: 6.5 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen