The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
K Plus insulation pipe clamp With separate insulation part
Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping
- Material of insulation: Polyiso rigid foam
- Volumetric weight: 120 kg/m³
- Colour of insulating part: Black
- Material of clamp: Steel
- Surface: Zinc plated
- Insulation width: 50 mm
- Connection thread: M8, M10
- Internal drive: H2
- Min./max. temperature conditions: -50 to 105 °C
- Heat conductance λ: 0.033 W/(m*K)
- Heat conductance λ conditions: at 0°C
- Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501
- Water-vapour diffusion resistance factor value µ: 10000
- Conditions for water-vapour diffusion resistance: in accordance with DIN EN 13469/DIN EN 12667
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Separate pipe clamp and insulating component
Simple mounting and simple to align the pipe
Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation
Uniform appearance
End face made of rubber
- Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant required
Solid outer skin with self-adhesive overlapping
Additional vapour retarder and mechanical protection
Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!