No. 6 sliding clamp
Sliding clamp No. 6
SLIDBRKT-SST-SLIDR55MM-H28MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Reinforced with punched areas, rounded corners
Corners remain flat, i.e. sheet metal panels, structured separating layers, sealing tapes are not damaged
Pre-punched holes
Consists of bottom and top part, fully assembled
![]() | |
Material | Stainless steel A2, 1.4301 |
Thickness | 0.4 mm |
Height (H) | 28 mm |
Width (B) | 90 mm |
Sliding area (SB) | 55 mm |
Diameter of hole | 4 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!