For detailed information, other images and documents, please select individual articles from the following table.
1-component liquid plastic Easy
Fibre-reinforced, solvent-free liquid sealing for hard-to-reach areas
- Chemical basis: Polyurethane
- Colour: Grey
- Density: 1.25 g/cm³
- Fully hardening/curing conditions: 20°C
- Suitable for further processing up to: 24 h
- Able to withstand rain after: 60 min
- Conditions for ability to withstand rain: at 20°C
- Further processing conditions: without other measures
- Min. processing temperature: 5 °C
- Max. processing temperature: 35 °C
- Max. temperature resistance: 80 °C
- Solvent-free: Yes
- Crack bridging: 5 mm
- Application quantity in weight/area: 3 kg/m²
- Container: Bucket
- Weight of content: 7 kg
- Shelf life from production: 12 Month
- Conditions to maintain shelf life from production: at 10°C to 30°C
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Single-component liquid plastic is ready for application immediately after mixing
- This eliminates the need to incorporate the fleece inlay and enables fast, safe processing
- Partial amounts can be removed so that remaining material does not need to be disposed of
- Environmentally friendly, easy-to-use and classified as low-emission
- Solvent and isocyanate-free
- High storage stability
- Highly elastic
- UV-resistant
- Alkali-resistant
- Resistant to hydrolysis
- Rainproof after approx. 60 minutes
- Low SD value
- EC1 Plus certification applies
The product should be considered as a special solution. We recommend discussing and agreeing the use of Easy 1C liquid plastic in advance with the builder/architect. The humidity should not be below 30 %.
Substrate | Pre-treatment | Primer |
Tiling | Grind off the glaze | Not required |
FPO, TPO, EPDM roof membrane* | Lightly roughen the surface | 1-component liquid plastic primer special |
GFRP/domelight crown | Clean the surface with acetone cleaner; roughen the surface | Not required |
Glass* | Clean the surface with acetone cleaner; roughen the surface | Not required |
Wood | Remove the paint completely | Not required |
Wood soft fibre | Not required | Not required |
Bitumen | Not required | Not required |
Copper | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Lightweight concrete | Not required | Not required |
Mortar, plastic-modified* | Grinding, milling, adhesion and compatibility tests are required | Not required |
Polymer bitumen membranes (PY-E) mod. SBS | Not required | Not required |
Plaster/masonry | Not required | Not required |
PVC membranes | Clean the surface with acetone cleaner, roughen the surface | 1-component liquid plastic primer |
PVC moulded parts, hard | Clean the surface with acetone cleaner; roughen the surface | 1-component liquid plastic primer |
Steel, zinc-plated | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Expandable polystyrene/extruded polystyrene (EPS/XPS) | Not required | Not required |
Zinc | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Further substrates on request *Carry out adhesion and compatibility tests | ||
Aluminium | Clean the surface with acetone cleaner, roughen the surface | Rust Stop Quattro |
Paints* | Completely remove and grind or mill | Dependent on substrate |
Tarmac | Grinding, milling | Not required |
Concrete | Grinding, milling | Not required |
Stainless steel | Clean the surface with acetone cleaner; roughen the surface | Rust Stop Quattro |
Screeds | Grinding, milling | Not required |
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
1C liquid plastic Easy is a special solution for complex details that cannot be treated or are difficult to treat with fleece cut-offs.
The substrate must be clean, dry and free from grease and oil. Residual moisture on mineral substrates does not pose a problem. Cement residues must be removed. Substrate pre-treatment depends on the substrate. Please refer to the substrate table. The surface temperature must also be between 5°C and 35°C. Mask surfaces to be sealed beforehand and apply the material using rollers or brushes in a single work step (3 kg/m2). For more information, please refer to the technical data sheet.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!