Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Breathable membrane WÜTOP® METAL SK

For detailed information, other images and documents, please select individual articles from the following table.

Breathable membrane WÜTOP® METAL SK

  • Coating weight per m²: 450 g
  • Length of roll: 24 m
  • Roll width: 1.5 m
  • Area: 36 m²
  • Weight of roll: 20 kg
  • Number of rolls per pallet: 8 PCS
  • Material: PP - Polypropylene
  • Min./max. temperature resistance: -40 to 100 °C
  • Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501-1
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.045 m / in accordance with DIN EN 12572 C
  • Resistance to penetration of water: W1
  • Resistance to tear propagation (longitudinal): 185 N
  • Resistance to tear propagation (transverse): 160 N
  • Longitudinal tensile force per 50 mm: 300 N
  • Transverse tensile force per 50 mm: 250 N
  • Building material class: E - Normally inflammable

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants