Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plus pipe collar Made from weather-resistant EDPM with integrated aluminium frame

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plus pipe collar Made from weather-resistant EDPM with integrated aluminium frame

For pipe seals on profile-panel roofs and walls

  • Material: EPDM (ethylene propylene diene monomer rubber)
  • Material of framework: Aluminium
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 115 °C

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen