Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SMP adhesive sealant SPRINT

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant SPRINT

Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

  • Contents: 290 ml
  • Container: Cartridge
  • Chemical basis: Silane modified polymer
  • Min./max. skin-formation time: 8-12 min
  • Density/conditions: 1.45 g/cm³ / at 20°C, EN 542
  • Min./max. processing temperature: 0 to 40 °C
  • Min. tensile strength: 3.8 N/mm²
  • Min. combined tension and shear resistance: 2.3 N/mm²
  • Conditions for tensile strength: in accordance with DIN 53504
  • Min. breaking elongation: 300 %
  • Shelf life from production/conditions: 12 Month / at 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • PVC-free: Yes
  • Isocyanate-free: Yes
  • Sustainability: Pollutants / Emissions

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt