Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P

For detailed information, other images and documents, please select individual articles from the following table.

Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P

  • Weight of content: 1 kg
  • Min./max. melting temperature: 710 to 880 °C
  • Cu composition of the brazing solder (weight-%): 93.8 %
  • P composition of the brazing solder (weight-%): 6.2 %
  • DIN: 8513
  • Material designation: B-Cu94P
  • EN standard: 1044
  • Length: 500 mm
  • Min. melting temperature: 710 °C
  • Max. melting temperature: 880 °C
  • Contains flux: No
  • Working temperature: 730 °C

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants