For detailed information, other images and documents, please select individual articles from the following table.
Dachflex 3D joint seal
The 3-dimensional Dachflex adhesive strips made from aluminium and butyl for complex connection work on rising components such as chimneys and roofs
- Length of roll: 5 m
- Roll width: 280 mm
- Length: 10 m
- Number of rolls: 2 PCS
- Min. processing temperature: 10 °C
- Material thickness: 120 µm
- Material: Aluminium-plastic
- Ultraviolet resistance: Yes
Register now and access more than 125,000 products
Variants
- Dachflex 3D consists of a weather and UV-resistant aluminium foil that has a complete butyl adhesive layer
- The aluminium is flanged approx. 5 mm at the edges to avoid injuries during use
- The butyl adhesive layer adheres to almost all surfaces
- Is covered with a siliconised plastic film, split into two
- High strength due to high-quality polyisobutylene and expanded aluminium grate
- Secure fixation due to full-surface, butyl adhesive coating on bottom
- High elasticity in both directions
- Very good formability on profiled pantiles
Please store product lying flat in a cool, dry location (under 30°C).
Dachflex joint tapes are used for complex connection work on rising building elements such as chimneys and roofs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!