For detailed information, other images and documents, please select individual articles from the following table.
Adhesive nail A2 stainless steel, collated
Suitable for DIGA WO-1/21 Combi and Paslode IM 200
- Diameter of nail: 2.8 mm
- Head diameter: 7 mm
- Material of nail: Stainless steel A2
- Surface: Plain
- Design: Grooved
- Number of cartridges: 2 PCS
- Contents: 80 ml
- Number of nails: 2000 PCS
- Length of magazine: 184 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Supplied in practical carrying box:
- Round head adhesive nails 21°
- 2 gas cartridges (1 cartridge for approx. 1000 nails)
Art. no.: 0864922832 only for processing with special kit for nail lengths of up to 32 mm. Adhesive kit 25/32 mm
Art. no.: 0707864835, for DIGAWO-1/21 Combi.
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!