Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealant Seal Flex

For detailed information, other images and documents, please select individual articles from the following table.

Sealant Seal Flex

Sealant for sealing in sloped and flat roof areas

  • Chemical basis: Synthetic rubber
  • Density: 0.94 g/cm³
  • Smell/fragrance: Characteristic
  • Container: Cartridge
  • Contents: 310 ml
  • Continuous motion absorption: 25 %
  • Shore A hardness: 25
  • Resistance against: Aging, Weather
  • Min./max. skin-formation time: 3-8 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Fungicidal properties: No
  • Min./max. full curing speed: 1-3 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. temperature resistance: -25 °C
  • Max. temperature resistance: 100 °C
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 40 °C
  • Silicone-free: Yes
  • Shelf life from production: 24 Month

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt