Adhesive nail A2 stainless steel, collated
Nail set DIGA WO-1/21 sst A2 ring-shank roof. nail
NL-(DIGA WO-1/21)-GAS-A2-2,8X32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Supplied in practical carrying box:
- Round head adhesive nails 21°
- 2 gas cartridges (1 cartridge for approx. 1000 nails)
Art. no.: 0864922832 only for processing with special kit for nail lengths of up to 32 mm. Adhesive kit 25/32 mm
Art. no.: 0707864835, for DIGAWO-1/21 Combi.
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
![]() | |
Length of nail (Ls) | 32 mm |
Diameter of nail (Ø ds) | 2.8 mm |
Head diameter (Ø dk) | 7.0 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Design | Grooved |
Number of cartridges | 2 PCS |
Contents | 80 ml |
Number of nails | 2000 PCS |
Length of magazine (Lg) | 184 mm |
Datasheets (0)
Certificates/ Documents (1)