For detailed information, other images and documents, please select individual articles from the following table.
No. 6 sliding clamp
For attaching long curved sheet metal panels
- Material: Stainless steel A2, 1.4301
- Thickness: 0.4 mm
- Width: 90 mm
- Sliding area: 55 mm
- Diameter of hole: 4 mm
Register now and access more than 125,000 products
Variants
Reinforced with punched areas, rounded corners
Corners remain flat, i.e. sheet metal panels, structured separating layers, sealing tapes are not damaged
Pre-punched holes
Consists of bottom and top part, fully assembled
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!