Speed Omni-Cut diamond cutting disc, construction site
Diamond cutting disc Speed Omni-Cut AG
CUTDISC-DIA-SP-OMNICUT-BR22,23-D230MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Flexible and fast
Perfect for all users who do not do a great deal of cutting, but for whom flexibility and speed are important.
Cuts virtually all materials
Diamonds applied directly to the main blade with a special vacuum process (BSL) form an extremely aggressive abrasive surface that functions even with tough materials.
Easy to use
Additional grinding surfaces of silicon carbide on the main blade widen the cut and enable more pleasant cutting.
Considerably cooler cutting
Cooling openings located directly under the segment provide for optimum cooling in the main blade in conjunction with cooling openings configured as captive direction of rotation arrows.
- Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger cross-sections of workpiece into several sections (oscillating cut)
- Work without pressure - the weight of the power tool is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the power tool's direction of rotation
- Do not use for side sanding
- Use the appropriate protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For dry and wet cutting
E.g. for cutting through guard rails, rubber or glass
Versatility (points system) | 4 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 230 mm |
Drill hole | 22.23 mm |
Segment height | 6 mm |
Segment thickness | 2.8 mm |
Number of segments | 16 PCS |
Segment connection | BSL |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |
Datasheets (0)
Certificates/ Documents (0)