Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combi diamond mortar raking blade

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combi diamond mortar raking blade

For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 2 of 4 points
  • Cutting speed (point system): 3 of 4 points
  • Cut quality (point system): 2 of 4 points
  • Diameter: 125 mm
  • Drill hole: 22.23 mm
  • Segment height: 10 mm
  • Segment thickness: 2.2 mm
  • Segment connection: Laser
  • Max. rotation speed: 12250 rpm
  • Max. circumferential speed: 80 m/s

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants