For detailed information, other images and documents, please select individual articles from the following table.
Multi-Fix reducing ring
The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work
- Diameter: 103 mm
Register now and access more than 125,000 products
Variants
- Usable on both sides and reusable: Reduction of 25.4 or 22.23 mm bore holes to 20.0 mm or 25.4 mm to 22.23 mm
- Safe, quick and easy to secure thanks to the extra large contact surface
- Complies with the European Standard EN13236
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!