For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed Turbo diamond cup wheel
Extremely versatile premium cup wheel with long service life, particularly for finishing work
- Versatility (points system): 4 of 4 points
- Service life (points system): 3 of 4 points
- Removal speed (points system): 3 of 4 points
- Surface quality/finish (points system): 4 of 4 points
- Problem solver (points system): 2 of 4 points
- Diameter: 125 mm
- Segment height: 6 mm
- Drill hole: 22.23 mm
- Max. rotation speed: 12250 rpm
- Max. circumferential speed: 80 m/s
- show more ... show less ...
Register now and access more than 125,000 products

Variants
Optimal surface results
Very large grinding-active contact surface due to special segment shape, number and arrangement
Optimal dust extraction
Special carrier combined with a large number of openings between the segments.
Grinds nearly all common materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!