For detailed information, other images and documents, please select individual articles from the following table.
H70 diamond socket cutter
Extremely versatile, high-quality socket outlet drill bit, with a high drilling speed and very long service life, plus connecting thread M16.
- Min. drilling depth: 70 mm
- Segment height: 9 mm
- Versatility (points system): 3 of 4 points
- Service life (points system): 4 of 4 points
- Drilling speed (point system): 2 of 4 points
- Problem solver (points system): 2 of 4 points
Register now and access more than 125,000 products

Variants
Fast, efficient, chatter-free drilling
Laser-welded turbo segments
Optimum ejection of drilling dust and easy removal of the drill core
Facilitated by the special core bit body with extremely wide ejection slits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!