For detailed information, other images and documents, please select individual articles from the following table.
Turbo diamond cup wheel
Very versatile, economical cup wheel with good service life, particularly for finishing work.
- Versatility (points system): 4 of 4 points
- Service life (points system): 2 of 4 points
- Removal speed (points system): 2 of 4 points
- Surface quality/finish (points system): 3 of 4 points
- Problem solver (points system): 1 of 4 points
- Diameter: 125 mm
- Segment height: 5.5 mm
- Drill hole: 22.23 mm
- Max. rotation speed: 12250 rpm
- Max. circumferential speed: 80 m/s
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Long service life and improved surface results
Enhancement of the classic closed sanding edge.
Good extraction
Thanks to large openings in the carrier.
Grinds nearly all common materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!