Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Diamond cutting disc, speed, tile For tiles and comparable materials up to approx. 20 mm thickness

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, speed, tile For tiles and comparable materials up to approx. 20 mm thickness

With closed edge for a quick and clean cut

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 3 of 4 points
  • Cutting speed (point system): 4 of 4 points
  • Cut quality (point system): 3 of 4 points
  • Drill hole: 22.23 mm
  • Segment height: 10 mm
  • Segment thickness: 1.4 mm
  • Segment connection: Sintered
  • Max. circumferential speed: 80 m/s

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen