Adhesive nail A2 stainless steel, collated
Nail set DIGA WO-1/21 sst A2 ring-shank roof. nail
NL-(DIGA WO-1/21)-GAS-A2-2,8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Supplied in practical carrying box:
- Round head adhesive nails 21°
- 2 gas cartridges (1 cartridge for approx. 1000 nails)
Art. no.: 0864922832 only for processing with special kit for nail lengths of up to 32 mm. Adhesive kit 25/32 mm
Art. no.: 0707864835, for DIGAWO-1/21 Combi.
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
![]() | |
Length of nail (Ls) | 25 mm |
Diameter of nail (Ø ds) | 2.8 mm |
Head diameter (Ø dk) | 7.0 mm |
Material of nail | Stainless steel A2 |
Surface | Plain |
Design | Grooved |
Number of cartridges | 2 PCS |
Contents | 80 ml |
Number of nails | 2000 PCS |
Length of magazine (Lg) | 184 mm |
Datasheets (0)
Certificates/
Documents