Cutting disc, carbide-tipped
Cutting disc carbide-tipped
CUTDISC-TC-2,0-DR22,2-D125MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Time-saving
Different materials can be cut with a single device. No more time-consuming machine and accessory changes.
Quick, clean cuts
- Thanks to special disc design.
- The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.
Extremely safe to use
The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).
Flexible to use and easy to operate
Either rotation direction can be selected.
Hard/softwood, wood with nails, plywood, chipboard, MDF, gypsum plasterboard and fibreboard panels, plastic (cable ducts, pipes or similar) etc. For construction and renovation work, in particular for electricians, plumbers, joiners.
Diameter | 125 mm |
Thickness | 2.0 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Datasheets (0)
Certificates/ Documents (0)