Centre clamp For framed photovoltaic modules
Centre clamp for framed photovoltaic modules
RTNGCLIP-SOLCOLL-MID-(30-36MM)-HS5
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- A single centre clamp covers almost all available module types
- Fully pre-assembled, meaning that the centre clamp can be clicked straight onto the mounting rail without any preparatory work
Suitable for all ZEBRA® mounting rails
Suitable for module height | 30 - 36 mm |
Grip distance between the modules | 19 mm |
Grip width | 40 mm |
Material | Aluminium |
Surface | Plain |
Internal drive | HS5 |
Datasheets (0)
Certificates/ Documents (27)