Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thin sheet metal screw With hexagon head and sealing washer DBS

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw With hexagon head and sealing washer DBS

A2 stainless steel and steel tip and sealing washer for the Splinter-free connection of butt plate screw joints for steel and aluminum profiles

  • Material: Bimetal
  • Surface: Flake zinc
  • Material of sealing washer: Stainless steel A2
  • Surface of the sealing washer: Plain
  • Material of gasket: Ethylene propylene diene terpolymer rubber
  • RoHS-compliant: Yes
  • Head type: Hexagon head
  • Drive type: Hexagon
  • Thread type: Self-tapping screw thread
  • Thread design: Full thread
  • Shape of tip: Tip
  • Underground: Steel, Aluminum
  • Length: 25 mm
  • Head diameter: 12 mm
  • Washer thickness: 3 mm
  • External drive: WS8
  • Max. material thickness to be drilled through (metal): 2 mm
  • Approval: ETA-10/0184

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 21.03. - 24.03.2025 Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.

Empfehlungen