For detailed information, other images and documents, please select individual articles from the following table.
Automatic, self-adjusting, SOLAR wire-stripping pliers
Automatic gauging system, no adjustment to cable cross-section is necessary. Large working area up to 10.0 mm²
- Blade geometry: V-shaped
- Min./max. wire cross section: 1.5-10 mm²
- Min./max. American Wire Gauge (AWG): 16-8
- Length x width x height: 179 x 29 x 148 mm
- Material: Plastic / metal
- Material of handle: 2-component plastic
Register now and access more than 125,000 products

Variants
- Pistol grip design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5-25 mm
- Integrated cable cutter: max. 3.0 mm Cu/Al
- Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection
- Slimline design for confined spaces
- Locking function: pliers require less space in storage
- Labelling field in handle for personalisation
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping all common solar cables such as H1Z2Z2-K
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!