For detailed information, other images and documents, please select individual articles from the following table.
Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)
Aluminium (EN-AW-6063 T6)
- Height: 39 mm
- Width: 37 mm
- Transverse moment of inertia: 5.078 cm⁴
- Longitudinal moment of inertia: 3.826 cm⁴
- Section modulus X-axis: 2.501 cm³
- Section modulus Y-axis: 2.048 cm³
- Material: Aluminium
Register now and access more than 125,000 products
Variants
Lateral rail mounting
Simple, time-saving mounting
Lateral ribbing
Guaranteed optimum positive and friction locking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!