Wire cable with loop ending
Wire cable ending, pressed loop
SUSPSYS-CBLMNT-LOOP-L3M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Cross-section 7 x 7, wire cable diameter 2 mm
- Increased vibration protection in comparison to threaded rod
- Can be installed at an angle without mounting rails
Cradle to Cradle®-certified
Ventilation, air conditioning and heating applications, pipelines, cable-support systems, loudspeakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, stays, solar panels/photovoltaic systems.
![]() | |
Length of wire cable ends (L) | 3000 mm |
Permissible load | 0.6 kN |
Material | Steel |
Product weight (per item) | 5.700 g |
Wire cable diameter | 2 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt