Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Air duct bracket

For detailed information, other images and documents, please select individual articles from the following table.

Air duct bracket

Conforms to tightness class C

  • Permissible load: 0.45 kN
  • Material: Die-cast zinc
  • Suitable for min./max. rope diameter: 2.0-2.0 mm
  • Min./max. temperature resistance: -10 to 70 °C
  • Product weight (per item): 46.500 g
  • Wire cable diameter: 2 mm
  • Sustainability: Resources, Pollutants / Emissions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt