Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thin sheet metal screw ventilation system construction with Pan Head DBS
Thin sheet metal screw ventilation system construction with Pan Head DBS - 4
Thin sheet metal screw ventilation system construction with Pan Head DBS - 1
Thin sheet metal screw ventilation system construction with Pan Head DBS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thin sheet metal screw ventilation system construction with Pan Head DBS

Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology

  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Head type: Pan head
  • Drive type: RW
  • Thread design: Full thread
  • Nominal diameter: 4 mm
  • Length: 13 mm
  • Head diameter: 8 mm
  • Head height: 3.45 mm
  • Internal drive: RW20

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen