For detailed information, other images and documents, please select individual articles from the following table.
Mounting rail holder
For suspending mounting rails
- Permissible load: 0.45 kN
- Material: Die-cast zinc
- Suitable for min./max. rope diameter: 2.0-2.0 mm
- Min./max. temperature resistance: -10 to 70 °C
- Product weight (per item): 18.625 g
- Wire cable diameter: 2 mm
Register now and access more than 125,000 products
Variants
- Simple alignment thanks to integrated adjusting system
- Use in connection with the various wire cables and endings
For attaching installation and mounting rails
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!