The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal cable clamp
Time-saving cable clamp for piping and ventilation pipes
- Permissible load: 0.75 kN
- Material: Die-cast zinc
- Connection thread: M8 x M10
- Min./max. temperature resistance: -40 to 110 °C
- Wire cable diameter: 2 mm
- Sustainability: Resources, Pollutants / Emissions
Register now and access more than 125,000 products


Variants
Allows for tool-free installation
No loss of screws
Made of one piece (without soldering point)
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For mounting piping and folded spiral-seam pipes
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!