Wire cable kit retrofit with open hook
Retrofit wire cable set
WRECBL-KIT-SEISMIC-RETRO-2MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Ready-to-use system for the prevention of earthquake damage
- Installed up to 10 times quicker
- No tools required
- Coloured markings for a better overview
- Designed for new buildings or for retrofitting
For securing and mounting of suspended, non-load-bearing building elements within a building for the prevention of earthquake damage.
Wire cable diameter | 2 mm |
Wire cable length | 4.5 m |
Load capacity | 180 kg |
Material | Steel |
Surface | Zinc plated |
Hook diameter | 13 mm |
Eyelet diameter | 12.5 mm |
Number of pieces | 2 PCS |
Product weight (per item) | 835.000 g |
Identification colour | Red |
Datasheets (0)
Services und Systeme rund ums Produkt