Partition wall tape B1
Divider B1
DIVIDRTPE-SOUDAMP-B1-3X30MM-30M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High degree of joint noise insulation
Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB
High volume weight
Closed-cell, fine-pore polyethylene foam with good resilience
Easy to use
- Simple, quick and clean to apply
- Compensates any uneven areas
No cover film
The roll does not fall apart, as it is glued in place
Long service life
- Resistant to UV, ageing and weathering
- Resistant to moisture
Building material class B1 in line with DIN 4102
Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Insulating between different construction areas such as walls, ceilings and floors, partition wall and parapet elements, dry walling, heat insulation
- The surface must be free from dust, grease and oil
- The tape should be briefly pressed down with your palm
Colour | Anthracite |
Acoustic insulation for joints | 58 dB |
Heat conductance λ | 0.034 W/(m*K) |
Heat conductance λ conditions | at 10°C, in accordance with ISO 2581 |
Compression force deflection | 98 kPa |
Compression force deflection conditions | in accordance with ISO 844, 50% deformation |
Conditions for tensile strength | in accordance with ISO 1926 |
Min. tensile strength | 0.325 N/mm² |
Min. transverse tensile strength | 0.220 N/mm² |
Overall thickness | 3 mm |
Width | 30 mm |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Resistance against | Aging, Weather, Humidity |
Moulded density | 29 kg/m³ |
Conditions for moulded density | in accordance with DIN EN ISO 845 (average) |
Compression set | 25 % |
Compression set conditions | after 22 hrs, at 23°C, ISO 1853B |
Water absorption (%) | 1 Vol-% |
Water absorption conditions | after seven days |
Water-vapour permeability | 0.72 g/m²/d |
Conditions for water-vapour permeability | in accordance with ISO 1663, specimen thickness 5 mm |
Ultraviolet resistance | Yes |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. temperature resistance | -50 °C |
Max. temperature resistance | 80 °C |
Length of roll | 30 m |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |
Datasheets (0)
Certificates/ Documents (5)
Services und Systeme rund ums Produkt