The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Electra safety goggles
Highly functional safety glasses in sporty filigree design
Register now and access more than 125,000 products
Variants
Optimal fit – optimal perspective
- Suitable for a wide range of head sizes
- 100% UV protection (up to 400 nm)
Excellent comfort
- Extremely low weight of 23 g
- Soft, adjustable nose rest for non-slip fit
- Anti-slip arm ends
High-quality lens coating
- Outside is extremely scratch-resistant
- Inside features a permanent mist-free coating
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!