Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stand connecting screw

For detailed information, other images and documents, please select individual articles from the following table.

Stand connecting screw

Hardened, phosphated steel. Screw specially designed for sound-absorbing and dry construction.

  • Nominal diameter: 3.9 mm
  • Length: 13.5 mm
  • Thread length (lg): 11 mm
  • Head diameter: 8 mm
  • Head height: 2.67 mm
  • Internal drive: H2
  • Material: Steel
  • Surface: Phosphated
  • RoHS-compliant: Yes
  • Head type: Button head
  • Thread type: Self-tapping screw thread
  • Thread form: Single start thread
  • Shape of tip: Tip

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants