Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Gypsum plasterboard screw

For detailed information, other images and documents, please select individual articles from the following table.

Gypsum plasterboard screw

For screwing plasterboard panels onto one another

  • Material: Steel
  • Surface: Phosphated
  • RoHS-compliant: Yes
  • Nominal diameter: 5.5 mm
  • Length: 38 mm
  • Thread length (lg): 32 mm
  • Head diameter: 8 mm
  • Internal drive: H2
  • Head type: Small countersunk head
  • Thread type: Wood screw thread
  • Thread form: Coarse thread
  • Shape of tip: Tip

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants