For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, round head with collar and H cross recess pias®
Zinc plated steel, blue passivated (A3K), with cross recess
- Material: Steel
- Surface: Zinc plated
- Other standard: Company standard
- Head type: Pan head with collar
- Internal drive: H2
- Thread type: Self-tapping screw thread
- RoHS-compliant: Yes
Register now and access more than 125,000 products

Variants
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected.
For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!