Locking carabiner, oval With screw locking device
Screw gate carabiner oval
SCRCARBN-FALLPROT-OVAL-ST
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
In accordance with EN 362
Material | Steel |
Surface | Zinc plated |
EN standard | 362 |
Max. width of mouth | 17 mm |
Length | 109 mm |
Width | 57 mm |
Breaking load Horizontal | 9 kN |
Breaking load open | 8 kN |
Breaking load Vertical | 25 kN |
Datasheets (0)
Certificates/ Documents (55)
Services und Systeme rund ums Produkt