For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester device Pro with steel cable
Offers optimum freedom of movement and flexibility during work whilst providing maximum safety in the event of a fall
- EN standard: 360
- Wire cable diameter: 4.8 mm
Register now and access more than 125,000 products

Variants
- Optimum safety due to autonomous retraction of the steel rope
- In the event of a fall, the device locks as soon as a falling speed of 1.5 m/s is reached
- Rugged plastic housing
- Swivel snap hook prevents rope from twisting
- Suitable for horizontal and vertical use
- Edge-tested
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!