For detailed information, other images and documents, please select individual articles from the following table.
Tri-lock carabiner With tri-lock closure for maximum safety
- Material: Aluminium / aluminium
- Surface: Anodised
- EN standard: 362, 12275
- Max. width of mouth: 23 mm
- Length: 112 mm
- Width: 78 mm
- Load force in a horizontal position: 8 kN
- Load force in an open position: 6 kN
- Load force in a vertical position: 24 kN
- show more ... show less ...
Register now and access more than 125,000 products
Variants
In accordance with EN 362, EN 12275
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!