The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety helmet SH 3000 MULTI
Customisable, ergonomic and multi-purpose hard hat
- Min./max. size: 51 cm-63 cm
- Interior equipment helmet: EPS interior shell
- EN standard: 397, 12492
- Min. temperature conditions: -30 °C
- Material: ABS
Register now and access more than 125,000 products
Variants
Unobstructed upwards view due to short safety helmet peak
Suspension harness
- Individually adjustable
- Comfortable EPS hard hat inner shell
Great fit and optimal safety
- High-quality four-point chin strap pre-assembled in accordance with EN 12492
- Continuously height-adjustable, extended downwards to protect the neck
- Optimised wearing position for improved ergonomics
High level of comfort
- Inner shell made of expandable polystyrene with soft cushions and ventilation holes
- Lightweight
Optimal, quick width adjustment due to rotary wheel system
Easy to combine with other equipment
- 30 mm insert pockets enable the attachment of hearing protection
- Four large retaining clips for LED lamps or full-vision goggles
Tested in accordance with:
- EN 12492 (working-at-height hard hat/mountaineering hard hat) chin strap breaking load >500 N
- EN 397 (industrial hard hat) chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation))
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!